FESTO Pneumatic profile cylinder CRDSNU series Bore: 16mm Stroke: 200mm

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo ISO cylinder features a double-acting air cylinder according to ISO6432 and is suitable for filtered and lubricated compressed air as well as non-lubricated air. It has a piston diameter of 16 mm and a stroke size of 200 mm. The elastic cushion ring/plate can be fitted on either side. Ambient temperature: 0 → 80 °C. With stainless steel cover material.
Feature
Specification
*Stroke: 200mm*Bore: 16mm*Action: Double*Manufacturer series: CRDSNU*Code number: 203-9937

Ulasan Produk

Tidak ada ulasan