FESTO Mounting bracket

Sebelum PPN:
Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo foot mount HNA-40 for ADN/AEN compact cylinders with CLR linear swivel clamp. Corrosion resistant CRC 1 with low corrosion stress. Thread size: 40 Compliant with ISO21287 standard Product weight: 157 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: Refer to HNA-40 *Match inner diameter size: 40mm *Code number: 203-0869

Ulasan Produk

Tidak ada ulasan