FESTO Mounting bracket

Sebelum PPN:
Rp119.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo foot mount hbn-8/10x1 for cylinders ESNU, DSNU, DSN, EGZ and sensors. Low corrosion stress, corrosion resistance CRC 1. Thread size 8/10, corrosion resistance class CRC 1 - low corrosion stress, product weight 22 g, material notes (copper and PTFE free, RoHS compliant *as of October 2022), material mounting (steel, zinc plated)
Feature
Specification
*Manufacturer series: Refer to hbn-8/10x1 *Match inner diameter size: 8/10mm *Code number: 203-0828

Ulasan Produk

Tidak ada ulasan