FESTO Mounting bracket

Sebelum PPN:
Rp499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo foot mount HNA-20 is for ADN/AEN compact cylinders with CLR linear swivel clamp. It has corrosion resistance classification CRC 3 for high corrosion stress. Thread size: 20 Compliant with ISO21287 standard Product weight: 84 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: HNA-20 *Match to inner diameter size: 20mm *Code number: 203-0878

Ulasan Produk

Tidak ada ulasan