FESTO Manifold VABF series

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VABF series regulator plates use VDMA-01/02 with standard port pattern from 15407-1 to 10 bar. Aluminum die-cast material is used for plate adjustment. Output pressure constant is constant at secondary exhaust, pressure gauge with pressure regulator can be selected for 2 and 4. Width is 26 mm and can be assembled in any position. Protection class IP65 Ambient temperature: -5 → 50 °C
Feature
Specification
*Manufacturer series: VABF *Type: Manifold *Body material: Aluminum *Code number: 203-0308

Ulasan Produk

Tidak ada ulasan