FESTO Manifold VABF series

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo flow control plate is used for valves Terminal VDMA-01/02. It has port pattern 15407-1 and is installed between the manifold subbase and the valve to restrict exhaust ports 3 and 5 on the valve. It has a width of 26 mm and can be assembled in any position. Protection class IP65 Ambient temperature: -5 → 50 °C
Feature
Specification
*Manufacturer series: VABF *Type: Manifold *Body material: Aluminum *Code number: 203-0281

Ulasan Produk

Tidak ada ulasan