FESTO Manifold VABF series

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VABF series regulator plates use VDMA-01/02 with standard port pattern from 15407-1 to 10 bar. Aluminum die-cast material is used for plate adjustment. Output pressure is constant with secondary exhaust and pressure gauge can be selected. Width is 26 mm and can be assembled in any position. Protection class IP65 Ambient temperature: -5 → 50 °C
Feature
Specification
*Manufacturer series: VABF *Type: Manifold *Body material: Aluminum *Code number: 203-0225

Ulasan Produk

Tidak ada ulasan