FESTO Manifold VABF series

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo vertical VABF series has a vertical pressure supply plate with a grid dimension of 10.5 mm and valve position 1. Made of crafted aluminum alloy material and assembled in any position. Product weight: 220 g
Feature
Specification
*Manufacturer series: VABF*Type: Manifold*Connection port thread: M7*Body material: Forged aluminum alloy*Thread size: 7mm*Thread standard: Metric*Code number: 203-0253

Ulasan Produk

Tidak ada ulasan