FESTO Manifold base VABF series

Sebelum PPN:
Rp259.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo power plate VABF-B10-20-P1-G18 is designed for operating pressure -0,9 - corrosion resistance CRC 2 - medium corrosive stress and maximum tightening torque: 1,4 Nm, product weight 13 g, mounting type with through hole
Feature
Specification
*Manufacturer series: VABF*Type: Manifold base*Number of stations: 1*Thread of connection port: G 1/8*Body material: Aluminum*Thread size: 1/8 inch*Thread standard: G*Code number: 202-2818

Ulasan Produk

Tidak ada ulasan