FESTO Manifold base NAW series

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Naw series manifold sub-bases can only be connected at the side according to standard ISO15407-1, width size is 18 mm, aluminum die-cast material used for connection plate Product weight: 130 g
Feature
Specification
*Manufacturer series: NAW*Type: Manifold base*Connection port thread: G 1/8, Metric M5*Body material: Aluminum*Thread size: 1/8 in, M5*Thread standard: G, Metric*Code number: 203-0215

Ulasan Produk

Tidak ada ulasan