Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Festo Coupling Piece - KSG - M10X1,25 We present the Festo Coupling Piece. It is mainly used for the compensation of radial deviations. The KSGM10X1,25 can be assembled in any position and is made of a strong and sturdy steel material. It has a corrosion resistance classification CRC 1 Low corrosion stress Size - M10x1,25 Threaded connection female thread M10x1.25 Ambient temperature range: -40 °C to 150 °C Copper and PTFE-free while being RoHS compliant (as of October 2022) Festo Part number -32963 Forms part of FESTO's Simplified Motion series Features and benefits of the Simplified Motion series The Simplified Motion series combines the simplicity of pneumatics with the advantages of electric automation tasks. The Simplified Motion series offers a range of built-in drives and is the perfect solution when looking for an alternative to the usually complex and complicated traditional electric drive systems for simple movement and positioning tasks. It includes IO-Link and Digital I/O (DIO) making operation software-free. The design is simply based on "plug and work". Easy commissioning thanks to the plug-and-work principle: all parameters can be adjusted manually directly on the actuator, no software is required Each drive is designed to be easily moved between two end positions Offers a complete solution with integrated actuator, motor and servo driver Designed for swivel work, also for applications with high loads Has a hollow shaft for integrated ducting of cables and hoses Standardized mounting interface for direct connection to electric mini-slides EGSL, EGSC and egss Integrated end positioning detection Products of the Simplified Motion series: no external servo drives or control cabinets are required for installation Say yes to the Festo Simplified Motion series Integrated - the integrated electronics in the drive is the core of the Simplified Motion series Simple - for commissioning, simply set all relevant parameters directly on the drive (speed and force, reference end position and cushioning, manual operation) Standardized - electrical connection with M12 plug design (4 power pins: power supply for the motor, 8 logic pins for control signals, sensor signals, power supply for the integrated electronics) Pre-connected - IO-Link Use the extended functions available via the PLC (set motion parameters remotely, transfer parameters with copy and backup functions, read function available with extended process parameters)
Feature
Specification*Manufacturer series: 25, KSG-M10X1*Compatible products: Compensation radial deviation*Match to inner diameter size: 10mm*Code number: 203-0789
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
