FESTO Installation set VAMC series

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's vertical pressure supply plate is used for valve terminals VTSA and VTSA-F and mounts between the manifold subbase and valves with standard port patterns up to 15407-2. It is 26 mm wide and has an operating pressure of -0.9-10 bar. It has 1/4 NPT pneu. Ambient temperature: -5 → 50 °C Protection class: IP65 Product weight: 191 g
Feature
Specification
*Manufacturer series: VAMC *Accessory type: Installation kit *Code number: 203-8891

Ulasan Produk

Tidak ada ulasan