FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGSL mini slide double acting actuator has elastic cushions without metal end positions at both ends via proximity sensors. The adjustable end position range of the actuator is 6.5mm front length and 5.5mm rear length. Piston diameter: 25mm Drive unit operating mode: yoke
Feature
Specification
*Manufacturer series: DGSL (Digral *Operation: Double *Bore: 25mm *Stroke: 10mm *Maximum operating pressure: 8 bar *Model number (P): 570195 *Code number: 203-9464

Ulasan Produk

Tidak ada ulasan