FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp89.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGSL series mini slide double acting actuators feature flexible damping on both sides with no metal end positions provided by position sensing. The actuator has an adjustable end position range / front length 138.5mm, rear length 49.5mm. It also features a high precision durable ball cage guide structure. Piston diameter: 25mm Drive unit operating mode: yoke
Feature
Specification
*Manufacturer series: DGSL (Digral *Operation: Double *Bore: 25mm *Stroke: 200mm *Maximum operating pressure: 8 bar *Model number (P): 544022 *Code number: 203-9369

Ulasan Produk

Tidak ada ulasan