FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp61.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo DGSL series mini slide double acting actuators feature flexible damping on both sides, no metal end positions are obtained by position sensing. The actuator has adjustable end position range (front length 110mm, rear length 49mm). It also features a high precision durable ball cage guide structure.
Feature
Specification
*Manufacturer series: DGSL (Digral) *Operation: Double *Bore: 30mm *Stroke: 100mm *Maximum operating pressure: 8 bar *Model number (P): 544036 *Code number: 203-9371

Ulasan Produk

Tidak ada ulasan