FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo DGSL series mini slide double acting actuator features flexible damping on both sides with no metal end position provided by position sensing. Actuator adjustable end position range/front length 30.5mm and rear length 13.5mm. It also features high precision durable ball cage guide structure. Piston diameter: 8mm Drive unit working mode: yoke
Feature
Specification
*Manufacturer series: DGSL (Digral) *Operation: Double *Bore: 8mm *Stroke: 30mm *Maximum operating pressure: 8 bar *Model number (P): 543923 *Code number: 203-9337

Ulasan Produk

Tidak ada ulasan