FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo DGSL mini slide double acting actuator with elastic cushioning without metal end positions at both ends via proximity sensors. Adjustable end position range of the actuator / front length 14.5 mm, rear length 3.5 mm. Piston diameter: 6 mm. Operating mode of the drive unit: yoke
Feature
Specification
*Manufacturer series: DGSL (Digral *Operation: Double *Bore: 6mm *Stroke: 20mm *Maximum operating pressure: 8 bar *Model number (P): 570159 *Code number: 203-9332

Ulasan Produk

Tidak ada ulasan