FESTO Guided cylinder DGSL Digral series

Sebelum PPN:
Rp67.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo DGSL mini slide double acting actuator with elastic cushions without metal end positions at both ends via proximity sensors. Adjustable end position range of the actuator (front length 38.5mm, rear length 5.5mm). Piston diameter: 20mm. Mode of operation of the drive unit: yoke.
Feature
Specification
*Manufacturer series: DGSL (Digral) *Operation: Double *Bore: 20mm *Stroke: 150mm *Maximum operating pressure: 8 bar *Model number (P): 570194 *Code number: 203-9463

Ulasan Produk

Tidak ada ulasan