FESTO Guide cylinder DFM series

Sebelum PPN:
Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's DFM series guided actuators feature a flexible cushion plate to reduce noise during operation and increase service life. An integrated slot in the actuator body allows the incorporation of a proximity sensor to measure the linear movement of the piston. The piston has a diameter of 80 mm and a stroke length of 25 mm and can be assembled in any position. Ambient temperature: -20 → 80°C Centre of gravity distance from working load to yoke plate 125 mm
Feature
Specification
*Manufacturer series: DFM*Action: Double*Bore: 80mm*Stroke: 25mm*Model number (P): 170885*Code number: 203-0556

Ulasan Produk

Tidak ada ulasan