FESTO Flanges

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo push-in connectors have a tube size of 6 mm and a nominal size of 4 mm. The construction is push/pull. The product uses secondary corrosion stress and has a temperature range of -0.95 to 10 bar over the entire operating pressure. Ambient temperature: -0 to 80°C. Housing material is PBT reinforced
Feature
Specification
*Manufacturer series: SNCL*Match to inner diameter size: 12mm*Product type: Swivel flange*Code number: 202-2678

Ulasan Produk

Tidak ada ulasan