FESTO Flanges

Sebelum PPN:
Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo
Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder
Thanks to its wide operating temperature range of -40°C to +90°C, this unit is suitable for tough industrial settings
The aluminum die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems
Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto Swivel Flange Accessories are for ISO21287 air cylinders, available in various sizes 40 and with plastic bearings. Is this unit corrosion-resistant Ambient temperature: -40 → 90 °C Product weight: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material
It can withstand direct contact with common industrial substances, such as solvents and cleaning agents
How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
Feature
Specification
*Manufacturer series: SNCB*Match to inner diameter size: 100mm*Product type: Swivel flange*Code number: 202-2597

Ulasan Produk

Tidak ada ulasan