FESTO Fixing kit

Sebelum PPN:
Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Multi-position Kit DPNC-125 is used to connect two cylinders with the same piston diameter to form a multi-position cylinder. Corrosion resistance classification CRC 2 is medium corrosion stress. Thread size 125 Ambient temperature range: -40 → 150 °C Product weight: 5204 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: DPNC-125*Match to inner diameter size: 125mm*Product type: Mounting kit*Code number: 203-0771

Ulasan Produk

Tidak ada ulasan