FESTO Fixing kit

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Multi-position Kit DPNC-80 connects two cylinders with the same piston diameter to form a multi-position cylinder. Corrosion resistance classification CRC 2 is medium corrosion stress. Thread size: 80 Ambient temperature range: -40 → 150 °C Product weight: 1920 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: DPNC-80*Match to inner diameter size: 80mm*Product type: Mounting kit*Code number: 203-0781

Ulasan Produk

Tidak ada ulasan