FESTO Fixing kit

Sebelum PPN:
Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Multi-Position Kit DPNA-50 for ADN Compact Cylinders are subject to medium corrosion stress with corrosion resistance classification CRC 2. Thread size: 50 Ambient temperature range: -40 → 150 °C Product weight: 196 g Material Copper and PTFE free, RoHS compliant (as of October 2022)
Feature
Specification
*Manufacturer series: DPNA-50*Match to inner diameter size: 50mm*Product type: Mounting kit*Code number: 203-0841

Ulasan Produk

Tidak ada ulasan