FESTO End plate kit NEV series

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo regulator plates are used for valves Terminal VTSA and VTSA-F. Standard port pattern up to 15407-2 up to 10 bar. Width 26 mm, pressure gauge can be selected. Assembled in any position, made of die-cast aluminium. Domestic ambient temperature: -5 → 50 °C Protection class IP65 Product weight: 448 g
Feature
Specification
*Manufacturer series: NEV*Accessory type: End plate kit*Product type: End plate kit*Code number: 203-8881

Ulasan Produk

Tidak ada ulasan