FESTO Compact air cylinder ADN series Bore: 40mm Stroke: 50mm

Sebelum PPN:
Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo double acting compact cylinders according to ISO21287 are suitable for filtered and lubricated compressed air, as well as for unlubricated air with self-adjusting air end position cushioning, noise reduction, extended service life, increased productivity and production, can be assembled in any position. The stroke size is 50 mm with M10x1.25 thread on the piston rod, maximum operating pressure 1 → 10 bar. Ambient temperature: -20 → 80 °C 2 - Medium corrosive stress
Feature
Specification
*Stroke: 50mm*Bore: 40mm*Action: Double*Manufacturer series: ADN*Code number: 202-8869

Ulasan Produk

Tidak ada ulasan