FESTO Compact air cylinder ADN series Bore: 10mm Stroke: 5mm

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo ADN series compact cylinders feature a double acting actuator with position sensing and external piston rod screw to allow movement in any position. It has a pneumatic connection of M3 with female thread. The stove diameter is 5mm, the inner diameter is 10mm and it can be assembled in any position. Ambient temperature: -10 → 60°C Made of drawn aluminium alloy material
Feature
Specification
*Stroke: 5mm*Bore: 10mm*Action: Double*Manufacturer series: ADN*Code number: 203-9907

Ulasan Produk

Tidak ada ulasan