Sebelum PPN:
Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo clevis foot LN-80 is suitable for swivel mounting of DNC, DNGU, DNGUT, DNG, DNU, ADVU, ADVUP and ADVUP cylinders. Corrosion resistant CRC 1 with low corrosion stress. Thread size: 80 Compliant with standard ISO15552 (previously also VDMA 24652, ISO6431, NF E49 003.1, UNI 10290) Ambient temperature range: -40 → 150 °C Product weight: 877 g
Feature
Specification
*Manufacturer series: ln-80*Match to inner diameter size: 80mm*Code number: 203-0840

Ulasan Produk

Tidak ada ulasan