FESTO Check valve HGL series

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo A series check valves feature pilot operated non-return valve function with pneumatic connections of push-in fittings QS-10 (port 1) and R 3/8 (port 2). Operating pressure range 0.5 → 10 bar. Mounting type - threaded Pilot air port 21 - G1/4 Nominal flow rate - 1200 l/min
Feature
Specification
*Manufacturer series: HGL *Inlet connection type: Tube *Tube inlet connection: 8mm *Outlet connection type: Thread *Operating pressure range: 10 bar *Code number: 202-3592

Ulasan Produk

Tidak ada ulasan