Osaka Pipe Fitting & Valve Cast iron main part stainless steel foot valve Tip foot 10K flange type with lever

Sebelum PPN:
Rp6.299.900 - Rp92.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble.
By combining compatible parts and various packings, it can be used for a wide range of applications.
Uses a pressure-resistant O-ring The outer packing of the stainless steel foot valve uses an O-ring specification concave groove embedding method.
The pressure resistance performance when the pump is stopped is improved.

Ulasan Produk

Tidak ada ulasan