Sanko Material Supply Brass ring-type fitting for copper pipes, miniature valve (straight panel mounting type) SVGR
#Grup produk P117681004
Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Because the connection is made using rings (abacus beads), no processing of the pipe is required.
Since the connection is made using cap nuts, no special tools, fire, or adhesives are required.
It can be easily inspected after use, removed for rearranging, and reinstalled.
The fittings are nickel-plated, providing excellent corrosion resistance and a beautiful appearance.
Its small external dimensions and light weight minimize the space required.
It can be used with oil, water, air, etc. In other words, it can be used with any fluid that does not corrode copper and brass.
For copper tubes
*Please note that the shape and dimensions of the product may change without notice due to product improvements.
*Please take care to prevent dust, dirt, etc. from entering the fittings during storage.
*If the product has been left unused for a long period of time, please disassemble the fitting and clean the ring surface and the part of the main body into which the tube is inserted with a cloth before use.
*Please handle the tube with care to avoid scratching the surface in the axial direction.
*If a leak occurs, be sure to release the pressure inside the piping before retightening. Tightening under pressure will not be effective.
Since the connection is made using cap nuts, no special tools, fire, or adhesives are required.
It can be easily inspected after use, removed for rearranging, and reinstalled.
The fittings are nickel-plated, providing excellent corrosion resistance and a beautiful appearance.
Its small external dimensions and light weight minimize the space required.
It can be used with oil, water, air, etc. In other words, it can be used with any fluid that does not corrode copper and brass.
For copper tubes
*Please note that the shape and dimensions of the product may change without notice due to product improvements.
*Please take care to prevent dust, dirt, etc. from entering the fittings during storage.
*If the product has been left unused for a long period of time, please disassemble the fitting and clean the ring surface and the part of the main body into which the tube is inserted with a cloth before use.
*Please handle the tube with care to avoid scratching the surface in the axial direction.
*If a leak occurs, be sure to release the pressure inside the piping before retightening. Tightening under pressure will not be effective.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20SVGR/04P117681004-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
