FESTO Ball valve

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VZBF manual pneumatic ball valve is made of stainless steel with a nominal width of 1 inch. It has a 2/2 way valve function. Actuation type: mechanical Sealing principle: soft Assembly position: any Mounting type: in-line mounting
Feature
Specification
*Type: 2 poles *Ball material: Stainless steel *Compression fitting size: 25mm *Body material: Stainless steel *Operating pressure: 20 bar *Code number: 203-5997

Ulasan Produk

Tidak ada ulasan