FESTO Ball valve

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VAPB series pneumatic 2-way ball valves are barrel with female threaded Rp2 1/2 connection. The valve is made of brass and has F07 TOP flange design. It has PN 25 nominal valve pressure. Actuation type: mechanical Sealing principle: soft Assembly position: any
Feature
Specification
*Type: 2 poles *Ball material: chrome plated brass *Attachment type: screw *Thread standard: RP *Nominal thread diameter: 63.5mm *Compression fitting size: 25mm *Body material: nickel plated brass *Operating pressure: 25 bar *Code number: 203-5971

Ulasan Produk

Tidak ada ulasan