FESTO Ball valve

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VAPB series pneumatic 2-way ball valves are barrel with female thread Rp 1/4 connection. The valve is made of brass and has F03 TOP flange design. It has PN 40 nominal valve pressure. Actuation type: mechanical Sealing principle: soft Assembly position: any Mounting type: la
Feature
Specification
*Type: 2 poles *Ball material: chrome plated brass *Attachment type: screw *Thread standard: RP *Nominal thread diameter: 6.35mm *Compression fitting size: 40mm *Body material: nickel plated brass *Operating pressure: 40 bar *Code number: 203-5939

Ulasan Produk

Tidak ada ulasan