FESTO Ball valve

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VZBD is a 2-way function pneumatically operated ball valve, made of stainless steel for use in the cosmetic and pharmaceutical industries. It has a nominal width of 1 inch and a hole pattern of TOP flange F0405. Actuation type: mechanical Closure method: soft assembly position: any Mounting type: in line mounting
Feature
Specification
*Type: 2 poles *Ball material: Stainless steel *Compression fitting size: 25mm *Body material: Stainless steel *Code number: 203-6066

Ulasan Produk

Tidak ada ulasan