FESTO Ball valve

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VAPB series pneumatic 2-way ball valves are barrel with female threaded Rp 3/4 connection. The valve is made of brass and has an F03 TOP flange design. It has a PN 40 nominal valve pressure. Actuation type: mechanical Sealing principle: soft Assembly position: any Installation type: in-line mounting
Feature
Specification
*Type: 2 poles *Ball material: chrome plated brass *Attachment type: screw *Thread standard: RP *Nominal thread diameter: 19.05mm *Compression fitting size: 40mm *Body material: nickel plated brass *Operating pressure: 40 bar *Code number: 203-5942

Ulasan Produk

Tidak ada ulasan