FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp5.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's pilot 2/2-way normally closed with in-line valve using diaphragm valve design principle. Nominal size is 13.5mm with maximum operating pressure of 10bar. Features brass housing with NBR seals and 230Vac operating voltage. Ambient temperature: -10 to 35°C Protection class IP65
Feature
Specification
*Manufacturer Series: VZWF *Mounting Method: Inline *Function: 2/2 Closed, Monostable *Connection Port Screw: NPT1/2 *Operation Type: Electrical *Code Number: 203-7677

Ulasan Produk

Tidak ada ulasan