FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operated using Festo pilot operated solenoid valve with G3/8" connection. For use with water, air and neutral media. 2/2-way normally closed with in-line valve using diaphragm valve design principle. Nominal size 13.5 mm, maximum operating pressure 10 bar. Stainless steel housing with NBR seals and 230 V ac operating voltage. Ambient temperature: -10 → 35°C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port screw: G 3/8*Operation type: Electrical specification*Code number: 203-7741

Ulasan Produk

Tidak ada ulasan