FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's Pilot 2/2-way normally closed with in-line valve using diaphragm valve design principle. Nominal size is 27.5mm with maximum operating pressure of 6 bar. With stainless steel housing and EPDM seals, it is compatible with 230Vac operating voltage. Ambient temperature: -10 to 35°C
Feature
Specification
*Manufacturer series: VZWF*Installation method: Inline*Function: 2/2Closed, Monostable*Operation type: Electrical specifications*Code number: 203-7800

Ulasan Produk

Tidak ada ulasan