FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's pilot 2/2-way normally closed in-line valve uses diaphragm valve design principle. It has a nominal size of 13.5mm and a maximum operating pressure of 10bar. It has a stainless steel housing, NBR seals and 230Vac operating voltage. Ambient temperature: -10 to 35°C.
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2Closed, Monostable*Connection port thread: NPT1/2*Operation type: Electrical specification*Code number: 203-7636

Ulasan Produk

Tidak ada ulasan