FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's pilot 2/2-way normally closed in-line valve with diaphragm valve design principle. Nominal size is 27.5mm and maximum operating pressure is 6 bar. Brass housing with NBR seals and 230Vac operating voltage. Ambient temperature: -10 to 35°C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2Closed, Monostable*Connection port thread: NPT3/4*Operation type: Electrical specification*Code number: 203-7806

Ulasan Produk

Tidak ada ulasan