FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo's pilot 2/2-way normally closed with in-line valve using diaphragm valve design principle. Nominal size is 13.5 mm and maximum operating pressure is 10 bar. It has a brass housing with FPM seals and 110 V ac operating voltage. Ambient temperature: -10 → 35 °C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port thread: NPT 1/2*Operation type: Electrical specification*Code number: 203-7680

Ulasan Produk

Tidak ada ulasan