FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's pilot pressure is actuated using a G1/2" connection solenoid valve and can be used with water, air and neutral media. It is 2/2-way normally closed and has an in-line valve with diaphragm valve design principle. It has a nominal size of 13.5 mm and a maximum operating pressure of 10 bar. It has a stainless steel housing with FPM seals. It uses a 110 V ac operating voltage. Ambient temperature: -10 → 35 °C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port screw: G 1/2*Operation type: Electrical specification*Code number: 203-7770

Ulasan Produk

Tidak ada ulasan