FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's pilot operated pressure is actuated using a G3/4 connection solenoid valve and can be used with water, air and neutral media. It is 2/2-way normally closed and has an in-line valve with diaphragm valve design principle. It has a nominal size of 27.5 mm and a maximum operating pressure of 6 bar. It has a stainless steel housing, EPDM seals and is suitable for a 110 V ac operating voltage. Ambient temperature: -10 → 35 °C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port screw: G 3/4*Operation type: Electrical specification*Code number: 203-7675

Ulasan Produk

Tidak ada ulasan