FESTO Air solenoid valve VZWF series

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo's stress pilot is actuated using a G1 connection solenoid valve, which can be used with water, air and neutral media. It is 2/2-way normally closed and has an in-line valve with diaphragm valve design principle. It has a nominal size of 27.5 mm and a maximum operating pressure of 6 bar. It has a brass housing with EPDM seals and an operating voltage of 24 V dc. Ambient temperature: -10 → 35 °C Protection class IP65
Feature
Specification
*Manufacturer series: VZWF*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port screw: G 1*Operation type: Electrical specification*Code number: 203-7761

Ulasan Produk

Tidak ada ulasan