FESTO Air solenoid valve VZWD series

Sebelum PPN:
Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo VZWD series is a direct actuation solenoid valve with NPT1/8 inch connection. The solenoid valve can be used with water, air or neutral media and is ideal for high pressure applications with low flow rates. It has a nominal size of 2 mm and a maximum operating pressure of 40 bar. It has a brass housing with FPM seals and a 230 V
Feature
Specification
*Manufacturer series: VZWD*Installation method: In-line*Function: 2/2 Closed, Monostable*Connection port thread: NPT 1/8*Operation type: Electrical*Code number: 203-7718

Ulasan Produk

Tidak ada ulasan