FESTO Air solenoid valve VUWG series

Sebelum PPN:
Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are compact, with a high flow rate piston-type slide and mechanical spring reset. The valve size is 14 mm and is used for operating pressures from 0.9 to 10 bar. Typical nominal flow rate is 650 l/min. Ambient temperature: -5 to 60 °C. Housing material:
Feature
Specification
*Manufacturer series: From VUWG *Installation method: Manifold *Function: 5/3 Closed *Connection port thread: G 1/8 *Operation type: Pneumatic *Code number: 202-1568

Ulasan Produk

Tidak ada ulasan