FESTO Air solenoid valve VUWG series

Sebelum PPN:
Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo pneumatic valves are compact with a high flow piston-type slide and an air spring for reset. The valve size is 14 mm and the working pressure is up to 1.5 → 10 bar. The typical nominal flow is 650 l/min. Ambient temperature: -5 → 60 °C. Aluminium used as housing material.
Feature
Specification
*Manufacturer series: From VUWG *Installation method: Manifold *Function: 2x3/2 Closed, Monostable *Connection port thread: G 1/8 *Operation type: Pneumatic *Code number: 202-1332

Ulasan Produk

Tidak ada ulasan