FESTO Air solenoid valve VUWG series

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are compact, with a high flow piston structure slide and a mechanical spring for reset. The valve size is 26.5mm and the working pressure is up to -0.9-10bar. Typical nominal flow is 1000l/min. Ambient temperature: -10 to 60°C. Aluminum alloy material used for the piston slide.
Feature
Specification
*Manufacturer series: From VUWG *Installation method: Manifold *Function: 5/3Closed *Connection port thread: G1/4 *Operation type: Pneumatic *Code number: 202-1572

Ulasan Produk

Tidak ada ulasan