FESTO Air solenoid valve VUWG series

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are compact with a high flow piston construction slide and use an air spring for reset. The valve size is 21mm and the working pressure is up to 2.5 → 10 bar. Typical nominal flow is 700 l/min. Ambient temperature: -10 → 60 °C. Aluminium die cast material used for the piston slide.
Feature
Specification
*Manufacturer series: From VUWG *Installation method: Manifold *Function: 3/2Closed, Monostable *Connection port thread: G1/8 *Operation type: Pneumatic *Code number: 202-1482

Ulasan Produk

Tidak ada ulasan